Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene FDA-compliant polypropylene carboy with shoulder handles, 10 L

EW-06063-12
$99.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $89.10/EACH
30 15% $84.15/EACH
120 20% $79.20/EACH
Usually ships in 8 days or sooner.
Qty
    Easily grab these durable, leakproof, carboys using the handles. Polypropylene (PP) cap ensures leakproof seal. Autoclavable.
    Product Type Carboy
    Cap material Polypropylene
    Material Polypropylene
    Capacity (Liters) 10
    Qty/pk 1
    Autoclavable Yes
    Dimensions 9-7/8" L x 9-7/8" W x 15-3/8" H
    (25.1 x 25.1 x 39.0 cm)
    Model 2250-0020
    Brand Thermo Scientific Nalgene
    Manufacturer number 2250-0020

    Accessories
    Qty/Price
    Availability

    at $44.00 USD/PACKAGE of 2

    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title