Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene Heavy-Duty Vacuum Carboy, 20 L

EW-06257-60
$234.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $210.60/PACKAGE
30 15% $198.90/PACKAGE
120 20% $187.20/PACKAGE
    Designed for use as extra-rugged storage and fluid collection containers, these heavy-duty carboys withstand full vacuum applications—an economical alternative to stainless steel and fiberglass-reinforced containers. They are constructed of food-grade, biologically inert polypropylene (PP) resin that conforms to USP Class VI and non-cytotoxic standards. Polypropylene cap ensures a leakproof seal. Autoclavable.
    Product Type Carboy
    Material Polypropylene
    Capacity (Liters) 20
    Qty/pk 1
    Autoclavable Yes
    Dimensions 20-5/8" H x 11" dia
    (52.4 x 28.0 cm)
    Model 2226-0050
    Brand Thermo Scientific Nalgene
    Manufacturer number 2226-0050

    Accessories
    Qty/Price
    Availability

    at $44.00 USD/PACKAGE of 2

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title