Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Home  >    

Thermo Scientific Nalgene Hydrometer Jar, Clear Polymethylepentene, 500 mL

Thermo Scientific Nalgene  |   Item# EW-06135-65

$31.00 USD/EACH

Quantity Discounts
Qty:
Price:
6
$27.90
30
$26.35
120+
$24.80
Height (in.) 14-1/2" (36.8 cm)
Diameter (in.) 2" (5 cm)
Capacity (mL) 500
Model 6230-0500
Brand Thermo Scientific Nalgene
Product Type Accessory





Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      would I be able to use this product to measure the amount of sugar in a liquid
      Asked on 1/4/2011 by Anonymous from Baltimore, MD

      1 answer

      • STAFF EXPERT

        A:

        You would need to use this jar in conjunction with a sugar hydrometer in order to take a reading. Item 06135-65 is the jar only, no hydrometer is included.

        Answered on 1/5/2011 by Katie from Technical Support
    • Q:

      What is the diameter and height of this hydrometer jar? Do you have one available that is 2"D X 14"H? Thanks!
      Asked on 7/9/2009 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        The diameter of this hydrometer jar is 50.8 mm (2 inches).
        The height is 390 mm (15.3 inches).

        Answered on 7/10/2009 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Bel-ArtThermo Scientific Nalgene<reg> Hydrometer Jar, Clear Polymethylepentene, 500 mL
     
    4.0

    (based on 3 reviews)

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    4.0

    Works good, last long time.

    By Bart

    from Monroe, WI

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Durable
    • Easy To Use

    Cons

      Best Uses

      • In The Lab

      Comments about Bel-Art Thermo Scientific Nalgene<reg> Hydrometer Jar, Clear Polymethylepentene, 500 mL:

      Is very suitable for what we require for testing our fluids for specific gravity.

       
      3.0

      Pros and cons

      By R & D Mom

      from Chicago, IL

      Verified Buyer

      Comments about Bel-Art Thermo Scientific Nalgene<reg> Hydrometer Jar, Clear Polymethylepentene, 500 mL:

      Non-breakable is a plus however, had problems with hydrometer constantly sticking to the side of the jar making reading impossible. Don't know if static is the issue as both were cleaned properly prior to use.

       
      5.0

      " Durable floatee"

      By Booya Bob

      from St. Paul MN

      About Me technician

      Verified Buyer

      Pros

      • Accurate
      • Durable
      • Easy To Use
      • Well Calibrated
      • Works Properly

      Cons

        Best Uses

        • water room

        Comments about Bel-Art Thermo Scientific Nalgene<reg> Hydrometer Jar, Clear Polymethylepentene, 500 mL:

        Gives accurate SPG readings and is durable for everyday use where glass instruments can not be used.

        Displaying reviews 1-3

        Back to top

        Customers Who Bought This Item Also Bought