Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene Oak Ridge round-bottom tubes; 10-mL; FEP; 2/pack

EW-06327-30
$71.00 USD/PACKAGE of 2

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $63.90/PACKAGE of 2
30 15% $60.35/PACKAGE of 2
120 20% $56.80/PACKAGE of 2
Usually ships in 10 days.
Qty

    Thermo Scientific Nalgene-Reg TM Nalge Thermo Scientific Nunc International
    PTFE, TEFZEL-Reg TM E.I. DuPont de Nemours & Co.
    VITON-Reg TM Dupont Dow Elastomers L.L.C.
    Product Type Round-bottom Tubes
    Cap Yes
    Dimensions (OD (mm)) 16
    Dimensions (L (mm)) 81.5
    Capacity (mL) 10
    Closure size 13
    End type Round-bottom
    Autoclavable Yes
    Max RCF 50,000 x g
    Material FEP
    Brand Thermo Scientific Nalgene
    Manufacturer number 3114-0010
    Model 3114-0010





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title