Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene Oak Ridge round-bottom tubes; 85-mL; PC; 10/pack

EW-06328-70
$122.00 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $109.80/PACKAGE of 10
30 15% $103.70/PACKAGE of 10
120 20% $97.60/PACKAGE of 10

    Thermo Scientific Nalgene-Reg TM Nalge Thermo Scientific Nunc International
    PTFE, TEFZEL-Reg TM E.I. DuPont de Nemours & Co.
    VITON-Reg TM Dupont Dow Elastomers L.L.C.
    Product Type Round-bottom Tubes
    Cap Yes
    Dimensions (OD (mm)) 38.2
    Dimensions (L (mm)) 105.7
    Capacity (mL) 85
    Closure size 33
    End type Round-bottom
    Autoclavable Yes
    Max RCF 50,000 x g
    Material Polycarbonate
    Brand Thermo Scientific Nalgene
    Manufacturer number 3118-0085
    Model 3118-0085





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title