Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene Pipette Washing Assemblies, PP, 32" L; to wash and rinse glass pipettes

EW-06210-00
$1,180.00 USD/SET of 1

Usually ships in 13 days.
Qty
    Use these complete polyethylene washing assemblies to wash and rinse glass pipettes. Each assembly includes a basket for holding pipettes through the entire cycle, soaking jar, and washer. Individual components are also sold separately.
    Discounts: Save 10% on 1-4 cases, 15% on 5-19 cases, 20% on 20 cases or more.
    NALGENE—Reg TM Nalge Thermo Scientific Nunc International
    Model DS5250-0060