dummy
EW-06198-30
- Individually calibrated to meet ASTM E287 accuracy requirements
Use these clear, acrylic-body burettes with polymethylpentene tips and PTFE stopcocks over the entire pH range. Burettes are unaffected by dilute mineral acids and bases (except HF and ammonium hydroxide). The pH range of 1 to 14 is ideal and up to 5% wt/wt of acids or 30% bases can be used. Not designed for use with alcohols or organic solvents.
NOTE: Not designed for use with alcohols or organic solids
| Product Type |
Durable Burettes |
| Subdivisions (mL) |
0.1 |
| Tolerance |
±0.10 mL |
| Capacity (mL) |
50 |
| Brand |
Thermo Scientific Nalgene |
| Manufacturer number |
3650-0050 |
| Model |
3650-0050 |
at $36.00 USD/PACKAGE of 12
In stock.
at $38.00 USD/PACKAGE of 12
In stock.
at $66.00 USD/EACH
Usually ships in 9 days.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334