Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene Wraparound Face Shield, Polycarbonate

EW-06767-00
$111.00 USD/EACH

Usually ships in 7 days or sooner.
Qty

  • Full-length, wrap-around shield sits away from face for easy breathing
Optically clear window of 0.06" thick polycarbonate meets ANSI standard Z87.1—protects against UV radiation from 200 to 360 nm. Adjustable headband.
Compliance: ANSI Z87.1, 29 CFR Part 1910.1030
Product Type Face Shields
Color Gray
Lens Clear
Coating UV protection
Compliance ANSI Z87.1; 29 CFR Part 1910.1030
Brand Thermo Scientific Nalgene
Model 6355-0001
Manufacturer number 6355-0001





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title