Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene calibrated graduated polypropylene cylinder, 2000 mL

EW-06135-80
$89.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $80.10/EACH
30 15% $75.65/EACH
120 20% $71.20/EACH
Usually ships in 6 days or sooner.
Qty
    Polypropylene (PP) cylinders have molded graduations. Nonwetting; no meniscus. Large, stable base. Meet ASTM Class B, E1272 specifications and ISO Standard 6706. Calibrated TC/TD at 20degC. Autoclavable (may affect accuracy).
    Product Type Graduated Cylinder
    Capacity (mL) 2000
    Material Polypropelene
    Tolerance (mL) ±12.0
    Quantity 4
    Graduation interval 20.0 mL
    Model 3662-2000
    Brand Thermo Scientific Nalgene
    Manufacturer number 3662-2000

    Calibrations
    Qty/Price
    Availability

    at $66.00 USD/EACH
    Usually ships in 9 days.




     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title