Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene economy low-density polyethylene wash bottle, 500 mL

EW-62304-40
$38.50 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $34.65/PACKAGE of 6
30 15% $32.72/PACKAGE of 6
120 20% $30.80/PACKAGE of 6
    These new wash bottles feature a one-piece molded polypropylene (PP) closure and stem that eliminates leaks. The tip can be cut back to increase flow. Delivery tube is welded into the closure to prevent separation. NALGENE ® .
    Product Type Wash bottles
    Cap material Polypropylene
    Cap/stopper size 28 mm
    Material LDPE
    Capacity (Liters) 0.5
    Capacity (mL) 500
    Qty/pk 6
    Dimensions 6-3/4" H x 2-7/8" OD
    Model 2401-0500
    Brand Thermo Scientific Nalgene
    Manufacturer number 2401-0500





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title