dummy
EW-06069-20
$68.00 USD/EACH
Quantity Discounts
|
Order
|
Discount
|
Price
|
| 6 |
10% |
$61.20/EACH |
| 30 |
15% |
$57.80/EACH |
| 120 |
20% |
$54.40/EACH |
Rugged jerricans are built wide and low for stability. Integral spout allows accurate pouring. Liter and gallon graduations are molded in. Strap-fastened polypropylene (PP) screw closure.
| Product Type |
Jerrican |
| Material |
HDPE |
| Capacity (Liters) |
9.464 |
| Capacity (mL) |
9464 |
| Qty/pk |
1 |
| Model |
2240-0025 |
| Brand |
Thermo Scientific Nalgene |
| Dimensions |
9.625"L x 7.875"W x 14.75"H (24.4 x 20.0 x 37.5 cm) |
| Manufacturer number |
2240-0025 |
at $95.00 USD/PACKAGE of 12
Usually ships in 8 days or sooner.
Build a complete system
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334