Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene high-density polyethylene wide-mouth bottle, 1 L

EW-06047-60
$61.00 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $54.90/PACKAGE of 6
30 15% $51.85/PACKAGE of 6
120 20% $48.80/PACKAGE of 6
Product Type Bottles
Cap material Polypropylene
Cap/stopper size 63 mm
Material HDPE
Capacity (mL) 1000
Qty/pk 6
Dimensions 7-3/4" H x 3-3/4" OD
(19.9 x 9.4 cm)
Model 2104-0032
Brand Thermo Scientific Nalgene
Manufacturer number 2104-0032

Accessories
Qty/Price
Availability

at $35.00 USD/PACKAGE of 12

Usually ships in 10 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title