Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene low-density polyethylene carboy with spigot and shoulder handles, 20 L

EW-06065-32
$177.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $159.30/EACH
30 15% $150.45/EACH
120 20% $141.60/EACH
    Polycarbonate carboys are graduated in 1-gallon and 5-liter increments. Polypropylene (PP) cap ensures leakproof seal. Carboys with PP spigots accept 5/8" ID tubing and come with adapters for ¼" and ½" ID tubing.
    Product Type Carboy
    Cap/stopper size 83B
    Material LDPE
    Capacity (Liters) 20
    Qty/pk 1
    Autoclavable No
    Dimensions 20-7/8" H x 11" dia
    (53.0 x 27.9 cm)
    Model 2318-0050
    Brand Thermo Scientific Nalgene
    Manufacturer number 2318-0050

    Accessories
    Qty/Price
    Availability

    at $38.50 USD/EACH

    In stock.

    at $44.00 USD/PACKAGE of 2

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title