Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene low-density polyethylene wide-mouth bottle, 1 L

SI-06043-60
$60.50 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $54.45/PACKAGE of 6
30 15% $51.42/PACKAGE of 6
120 20% $48.40/PACKAGE of 6
    FEPEasily fill these translucent, flexible, and impact resistant bottles. Leakproof and suitable for shipping liquids, these bottles offer better content visability than high-density polyethylene (HDPE). All have leakproof polypropylene (PP) screw closures.
    Product Type Bottles
    Cap material Polypropylene
    Cap/stopper size 63 mm
    Material LDPE
    Capacity (mL) 1000
    Qty/pk 6
    Dimensions 7-3/4" H x 3-3/4" OD
    (19.7 x 9.4 cm)
    Model 2103-0032
    Brand Thermo Scientific Nalgene
    Manufacturer number 2103-0032

    Accessories
    Qty/Price
    Availability

    at $35.00 USD/PACKAGE of 12

    Usually ships in 10 days.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title