Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene polypropylene analytical funnel, 65 mL

EW-06120-30
$56.50 USD/PACKAGE of 12

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $50.85/PACKAGE of 12
30 15% $48.02/PACKAGE of 12
120 20% $45.20/PACKAGE of 12
    Autoclavable polypropylene (PP). Body angle is 60°, internal ribs have a 58° angle for faster filtration. Outer ribbing eliminates air lock. Funnels accept standard filter papers. NALGENE.
    Product Type Analytical Funnels
    Stem OD (mm) 7
    Material Polypropylene
    Capacity (mL) 65
    Qty/pk 12
    Dia of disc (mm) 72
    Filter paper diameter (mm) 110
    Brand Thermo Scientific Nalgene
    Manufacturer number 4250-0065





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title