Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene polypropylene autoclaving tray, 2 L

EW-06010-21
$114.00 USD/PACKAGE of 3

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $102.60/PACKAGE of 3
30 15% $96.90/PACKAGE of 3
120 20% $91.20/PACKAGE of 3
    Polypropylene (PP) trays feature a tapered design for nesting and rolled edges for strength. Autoclavable. NALGENE. Pack of 3.
    Product Type Trays
    Material Polypropylene
    Capacity (Liters) 2
    Model 6902-2000
    Brand Thermo Scientific Nalgene
    Dimensions 10.25 in L x 6.25 in W x 4.125 in H
    Manufacturer number 6902-2000





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title