Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene polypropylene narrow-mouth bottle, 8 L

EW-06028-30
$59.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $53.55/EACH
30 15% $50.58/EACH
120 20% $47.60/EACH
Product Type Bottles
Cap material Polypropylene
Cap/stopper size 53B
Material Polypropylene
Capacity (Liters) 8
Capacity (mL) 8000
Qty/pk 1
Autoclavable Yes
Dimensions 16" H x 7-5/8" OD
(40.6 x 19.4 cm)
Model 2203-0020
Brand Thermo Scientific Nalgene





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title