Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene polypropylene tray, 15 quart

EW-06018-20
$73.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $65.70/EACH
30 15% $62.05/EACH
120 20% $58.40/EACH
    Natural polypropylene (PP) pans feature molded handles. Tapered design allows nesting. Autoclavable.
    Product Type Trays
    Material Polypropylene
    Capacity (Liters) 14.2
    Model 6900-0020
    Brand Thermo Scientific Nalgene
    Dimensions 21.375 in L x 17.125 in W x 5.125 in H
    Manufacturer number 6900-0020





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title