Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Nalgene rectangular high-density polyethylene carboy with handle, 9 L

EW-06032-20
$87.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $78.30/EACH
30 15% $73.95/EACH
120 20% $69.60/EACH
    Space-saving leakproof rectangular carboys feature liter/gallon graduations and built-in shoulder loops with stainless steel handles. Carboys with quick-action, needle-type spigots accept 5/8" ID tubing and come with adapters for ¼" to ½" ID tubing, integrally molded threaded boss, and two PTFE O-rings for additional versatility. Aspirator carboys feature integral tubulation for ½" ID tubing.
    Hot Tips:
    Use uncoated HDPE with caustics; FLPE with solvents.
    Product Type Carboy
    Material HDPE
    Capacity (Liters) 9
    Qty/pk 1
    Autoclavable No
    Dimensions 5-3/4"W x 13-1/2"H x 8-1/2"D
    (14.6 x 34.3 x 21.6 cm)
    Model 2211-0020
    Brand Thermo Scientific Nalgene
    Manufacturer number 2211-0020

    Accessories
    Qty/Price
    Availability

    at $56.00 USD/PACKAGE of 12

    In stock.
    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title