Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene rectangular polypropylene carboy with spigot, 20 L

EW-06082-90
$221.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $198.90/EACH
30 15% $187.85/EACH
120 20% $176.80/EACH
Usually ships in 15 days or sooner.
Qty
    Use these spigots with NALGENE carboys. Spigots have 1-1/8''-12 UNF threads and accept 5/8'' tubing. Spigot 06073-22 is made of polypropylene and includes an adapter for 1/4'' or 1/2'' ID tubing. Spigot 06073-23 is made of TEFZEL ETFE; does not include a tubing adapter. NALGENE.
    Product Type Carboy
    Cap material Polypropylene
    Cap/stopper size 100 mm
    Material Polypropylene
    Capacity (Liters) 20
    Qty/pk 1
    Autoclavable Yes
    Dimensions 8-5/8" W x 15" H x 12-1/2" D
    (21.9 x 38.1 x 31.8 cm)
    Model 2321-0050
    Brand Thermo Scientific Nalgene
    Manufacturer number 2321-0050

    Accessories
    Qty/Price
    Availability

    at $38.50 USD/EACH

    In stock.

    at $56.00 USD/PACKAGE of 12

    In stock.
    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title