Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene square polypropylene bottle, 4 L

EW-06022-95
$33.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $30.15/EACH
30 15% $28.48/EACH
120 20% $26.80/EACH
    Molded-in handgrips provide convenience and safety. Suitable for solid chemicals and specimens. HDPE model is leakproof; PP model is autoclavable. Both models include a 100-mm polypropylene screw closure. Nalgene ® .
    Product Type Bottles
    Cap material Polypropylene
    Cap/stopper size 100 mm
    Material Polypropylene
    Capacity (Liters) 4
    Qty/pk 1
    Autoclavable Yes
    Dimensions 5-5/8" L x 5-5/8" W x 11-1/2" H
    (14.3 x 14.3 x 29.2 cm)
    Model 2122-0010
    Brand Thermo Scientific Nalgene
    Manufacturer number 2122-0010

    Accessories
    Qty/Price
    Availability

    at $56.00 USD/PACKAGE of 12

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title