Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Orion fluoride electrode ionplus Sure-Flow with WP BNC connector

EW-05723-02
$776.00 USD/EACH

  • Orion-designed for optimum performance and the most comprehensive ISE selection
  • EPA approved
ionplus® Sure-Flow® Combination Ion-Selective Electrodes are easier to use than reference and half-cells—eliminating fumbling and tangles from multiple cables. Sure-flow® technology provides stable, reproducible results. The easy-to-clean design reduces the risk of inaccurate readings due to clogging of the reference junction.

All electrodes include a BNC connector, a 3-ft cable, and manual. Complete systems require-the purchase of a standardizing solution, filling solution for the reference electrode, ionic strength adjustor, and pH adjusters.

Chloride, cyanide, Sulfide, nitrate, and fluoride are approved for EPA methods for analysis of wastewater and for NPDES permitting.Electode type: Solid state
Concentration range: 10-8 M to saturated; 0.02 ppm to saturated
Temperature/ pH range: 0 to 80°C/ 5 to 11
Interferences: OH
Product Type Solid-State
pH range 5 to 11
Temperature range 0 to 80°C
Connector BNC (Waterproof when used with Star Series meters)
Model 9609BNWP
Brand Ionplus

Accessories
Qty/Price
Availability

at $79.00 USD/EACH

Usually ships in 7 days or sooner.

at $69.00 USD/EACH

Usually ships in 10 days or sooner.

at $132.00 USD/GALLON

In stock.

at $140.00 USD/EACH

In stock.

at $89.00 USD/CARTON of 5

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title