Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Precision Compact Gravity Oven; 1.7 cu ft, 120 V

Thermo Scientific  |   Mfr# PR305225G  |   Item# EW-05014-03

$1,026.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Gentle drying with low turbulence
  • Doors open 180° for unhindered access
  • Circuit breaker protects the oven from power surges
  • Enamel-painted steel exterior and a stainless-steel interior are easy to clean
Compact Ovens are ideal for basic drying and baking applications with a temperature range of ambient +5 to 210°C. The small footprint conserves valuable bench top space or may be placed under laborotory counters. The pre-set high temperature safety thermostat ensures overtemperature protection, while pilot light visually indicates oven operation status. Ovens feature double wall aluminum interior chamber with 1'' silica-based insulation and powder coated, cold-rolled steel exterior.

Product Type Gravity Convection Oven
Capacity (Liters) 48.127
Capacity (cu ft) 1.7
Chamber size (" W) 16
Chamber size (" H) 16.25
Chamber size (" D) 11.5
Minimum temperature (º C) Ambient +5
Maximum temperature (º C) 210
Minimum temperature (º F) Ambient +9
Maximum temperature (º F) 410
Temp uniformity ±5°C at 100°C
Control type Bimetallic thermostat
Rise time 52 minutes to 200°C
Power (VAC) 120
Power (Hz) 60
Power (Amps) 6.7
No. of shelf positions 7
No. of shelves 1 fixed, 2 adjustable shelves included
Brand Thermo Scientific
Construction Aluminum-clad interior and powder-coat, cold-rolled steel exterior
Overall dimensions 18-1/2" W x 22-1/2" H x 13-1/2" D
(47 x 57 x 34 cm)
Model PR305225G
Manufacturer number PR305225G
Shpg wt (lbs) 120
Qty/ea 1

Calibrations
Qty/Price
Availability

at $186.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • Q:

    What is weight of this oven?
    Asked on 9/26/2013 by Virginia from Nacogdoches, TX

    1 answer

    • STAFF EXPERT

      A:

      The shipping weight is 120 pounds, so the actual weight is only slightly less than this.

      Answered on 9/26/2013 by Jen from Technical Support
  • Q:

    What type of thermometer would you recommend to use with this drying oven?
    Asked on 9/26/2012 by Kels

    1 answer

    • STAFF EXPERT

      A:

      08006-57 would be a simple thermometer and could go through the thermometer port on this unit.

      Answered on 9/27/2012 by Jen from Technical Support
  • Q:

    Are there any openings to bring out electrical and thermostat connection wires?
    Asked on 7/5/2011 by Sadegh from Toronto, ON

    1 answer

    • STAFF EXPERT

      A:

      This unit has a thermometer port on the top of the unit. It does not have a port for electrical wires to pass through.

      Answered on 7/7/2011 by Mike from Tech Support
  • Q:

    What do you do to seet the temperature? I assume a Doric Trendicator is required for setting temps. Why the two different knobs for adjustment?
    Asked on 10/8/2010 by Pete from Austin

    1 answer

    • STAFF EXPERT

      A:

      This unit only has one adjustment knob on it and that is used to adjust the temperature. No other equipment is required to set the temperature.

      Answered on 10/11/2010 by Mike from Tech Support
  • Q:

    Does this have a digital readout of the temp.
    Asked on 8/19/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      This oven does not have a digital temperature readout, however we carry a wide variety of laboratory ovens. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

      Answered on 8/23/2010 by Jack from Technical Support
  • Q:

    What is the temperature stabilility for this oven?
    Asked on 3/18/2010 by Labernotas

    1 answer

    • STAFF EXPERT

      A:

      ±5°C at 100°C

      Answered on 3/23/2010 by Jen from Technical Support
Displaying questions 1-6

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
PRECISION COMPACT GRAVITY OVEN, 1.7 CU. FT. (48.1 L), AMBIENT +5<deg>C - 210<deg>C, 120V
 
2.5

(based on 2 reviews)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
2.0

Poor Temp Control

By Tam M.M.

from Wausau, WI

Verified Reviewer

Pros

  • Durable
  • Easy To Use

Cons

  • Temperature Swings 20 Deg

Best Uses

    Comments about PRECISION COMPACT GRAVITY OVEN, 1.7 CU. FT. (48.1 L), AMBIENT +5<deg>C - 210<deg>C, 120V:

    Unsuccessful for ASR drying and temp fluctuations would never hold up to an audit

     
    3.0

    Good product for the price.

    By Poe

    from Homer City , Pa

    Verified Buyer

    Pros

    • Durable
    • Easy To Use
    • Works Properly

    Cons

      Best Uses

        Comments about PRECISION COMPACT GRAVITY OVEN, 1.7 CU. FT. (48.1 L), AMBIENT +5<deg>C - 210<deg>C, 120V:

        We use this as a drier. [remove moisture]

        Displaying reviews 1-2

        Back to top

        Customers Who Bought This Item Also Bought