Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Precision General-Purpose Heated Digital Bath; Dual-Chamber; 115V

EW-12428-80
$2,092.00 USD/EACH

Usually ships in 5 days.
Qty

  • Seamless 304 stainless steel interior and epoxy powder-coated exterior—corrosion resistant and easy to maintain
  • Fully insulated chamber with stainless steel diffuser shelf achieves desired temperature quickly.
  • Adjust temperature setpoint via front-mounted control panel
  • Over-temperature safety circuitry prevents thermal runaway.
Choose between analog and digital control, single-chamber and dual-chamber baths. All baths include 304 stainless steel gable covers except for models 12418-10, -15 and models 12428-10, -15; these baths include polypropylene gable covers. Covers allow for rapid heat up to the maximum temperature. All models include an 8-ft power cord with grounded plug (the 230 VAC models have a European plug).Digital Baths offer high performance and reliability. Microprocessor-based controller and fiberglass insulation provide excellent heat control and uniformity. Program temperature setpoint with the push of a button. Each bath features LED readout, automatic over-temperature protection, and built-in calibration capabilities.
Product Type Water Bath
Bath type Digital Water Bath
Capacity (Liters) 12
Min temperature (º C) Ambient
Max temperature (º C) 99
Temp control Digital
Temp sensor PID
Bath opening 11 1/2" x 12 1/2" per chamber
Low-level cutoff No
Working area (" D) 6" per chamber
Heater wattage 800 W
Shelf dimensions 10 1/2" x 11 1/2"per chamber
Power (VAC) 115
Power (Hz) 60
Power (Amps) 7
Display Digital LED

Related products
Qty/Price
Availability

at $59.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title