Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Solid heating block

EW-03137-00
$129.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Blocks measure 21-5/16"W x 2"H x 3-3/4"D. Solid anodized aluminum construction ensures maximum heat transfer between the heater base and tube contents. All blocks have 1-7⁄8" deep wells (except model 03130-08 with 1.1" deep wells and model 03137-00 with no wells). Blocks can accommodate a 1⁄4" dia thermometer.
    Product Type Heating Block
    Dimensions 2.9375 in W x 2 in H x 3.75 in D
    Brand Thermo Scientific
    Manufacturer number 2078Q
    Model 2078Q





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title