Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Sorvall Legend 21 Microcentrifuge, 24-Pl Rotor; 120V

Thermo Scientific Sorvall  |   Mfr# 75002436  |   Item# EW-17706-50

$2,845.00 USD/EACH

Discontinued
Qty

  • Fast acceleration — spend less time processing samples
  • Small footprint maximizes your banch space
  • Available in ventilated or refrigerated models for added versatility
  • ClickSeal® bio-containment rotor assures samples are secure
These sleek, lightweight centrifuges conserve precious bench space while the highly resistant rotor makes cleaning and autoclaving easy, providing years of contaminant-free operation. Brushless motor provides whisper-quiet, maintenance-free operation. Units include 24-place rotor with bio-containment lid capable of holding 1.5/2.0mL tubes.
Product Type Microcentrifuge
Max rpm 14,800
Max RCF 21,000 x g
Refrigerated No
Tube capacity 24 x 1.5/2.0 mL, included
Variable speed Yes
Speed control Digital
Dimensions 9-9/16"W x 8-7/8"H x 13-13/16"D
(243 x 225 x 352 mm)
Timer 1 to 99 minutes
Power (VAC) 120
Manufacturer number 75002436
Brand Thermo Scientific Sorvall
Max RCF (x g) 21,000
Power (Hz) 60
Model 75002436
Qty/ea 1

Accessories
Qty/Price
Availability

at $222.00 USD/EACH

Usually ships in 10 days.
Calibrations
Qty/Price
Availability

at $133.00 USD/EACH
Usually ships in 12 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews