Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Thermolyne Aluminum Hot Plate, 12x12 in; 120V, UL

Thermolyne  |   Item# EW-03450-00

$1,011.00 USD/EACH
$909.90 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • High-heat conductivity provides excellent thermal uniformity over the entire heating surface
Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.
Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.

What's Included:
models 03400-00 through 03452-00 are supplied with a 6-ft, three-wire cord with U.S. standard plug. Cord and plug are not included with high-wattage models 03460-00 and 03462-00; they must be connected through a system.
Product Type Analog Hot Plate
Temp range 100 to 700°F (38 to 371°C)
Max temperature (º C) 371
Top plate material Aluminum
Top plate dimensions (in.) 12 x 12
Dimensions 12 in W x 6.125 in H x 13 in D
Temp range (º F) 100 to 700°F
Temp range (°C) 38 to 371°C
Power (VAC) 120
Power (Amps) 13.3
Power (watts) 1600
Power (Hz) 50/60
Qty/ea 1
Brand Thermolyne





Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      watts
      Asked on 7/13/2011 by mark from sparta, Ga

      1 answer

      • Staff Reviewer

        A:

        1600 Watts

        Answered on 7/14/2011 by Jen from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Thermo Scientific Thermolyne<reg> Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed
     
    4.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Holds up well in a harsh environment

    By Mike W

    from Seattle

    About Me Academic/Professional Researcher

    Verified Reviewer

    Pros

    • Durable
    • Easy To Use
    • Works Properly

    Cons

    • Electrics Vulnerable

    Best Uses

    • In The Field
    • In The Lab

    Comments about Thermo Scientific Thermolyne<reg> Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed:

    We use these on the shop floor in a plating company. They last a long time and are easy to use. They would last forever if the electrics were sealed better.

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought