Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 6-1/4" x 6-1/4", 240 VAC

EW-03400-02
$343.00 USD/EACH

Usually ships in 15 days or sooner.
Qty

  • High-heat conductivity provides excellent thermal uniformity over the entire heating surface
Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.
Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.

What's Included:
models 03400-00 through 03452-00 are supplied with a 6-ft, three-wire cord with U.S. standard plug. Cord and plug are not included with high-wattage models 03460-00 and 03462-00; they must be connected through a system.
Top plate dimensions (in.) 6.25 x 6.25
Top plate material Aluminum
Temp range (º F) 100 to 700°F
Temp range (°C) 38 to 371°C
Dimensions 6.625 in W x 4.375 in H x 7.625 in D
Max load capacity 20 lb
Power (VAC) 240
Power (Hz) 50/60
Power (Amps) 3.3
Power (watts) 750
Brand Thermolyne

Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 15 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title