Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Thermolyne Compact Benchtop Muffle Furnace; 76 cu in; 240V

EW-33900-05
$1,690.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Digital control offers simple economical operation
  • Ideal for ignition tests, gravimetric analysis, and heat treating steel parts
  • Feature single set point digital control
  • Digital LED displays chamber temperature
Furnaces feature ceramic fiber insulation for fast heat-up and reduced energy consumption—rise time to 1100degC takes only 50 minutes. Embedded heating elements on three sides give an improved temperature gradient. Drop-down door serves as a convenient shelf for loading and unloading samples. A safety interlock switch disconnects power to heating elements whenever the door is opened. Chambers are constructed of heavy-duty welded steel.
What's Included:
6-ft (1.8-m), three-wire power cord with plug.
Product Type Muffle Furnaces
Minimum temperature (º C) 100
Maximum temperature (º C) 1100
Minimum temperature (º F) 212
Maximum temperature (º F) 2012
Temp control accuracy ±2.0°C
Temp uniformity ±4°C
Chamber size (" H) 3.8
Chamber size (" D) 5
Manufacturer number FB1310M-33
Power (VAC) 240
Power (Hz) 50/60
Model FB1310M-33
Brand Thermo Scientific Thermolyne

Accessories
Qty/Price
Availability

at $24.75 USD/EACH

Usually ships in 11 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title