Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermohygrometer with Heat Stress Index

EW-37804-15
$169.99 USD/EACH

Usually ships in 7 days or sooner.
Qty

  • Formulates the effects of temperature, humidity and sunlight to develop a heat index reading.
  • Small, handy and easy to operate
Meter displays relative humidity, temperature, heat index, and wet bulb globe temperature (WBGT). A WBGT reading is produced through the use of a unique black globe on top of the meter. The globe monitors the effects of direct solar radiation on an exposed surface. An in/out function displays the WGBT value with or without direct sun exposure. The heat stress index measures how hot it really feels when humidity is combined with temperature, air movement and WBGT. Features include a choice of readings in °F and °C, data hold, measurement mode, auto off with override, and RS-232 interface.
What's Included:
two AAA batteries
Product Type Thermohygrometer
RH range 0 to 100%
RH accuracy ±3%
RH resolution 1%
Max temperature (º C) 50
Temp accuracy ±1.8°F (±1.0°C)
Temp resolution 0.1°F (°C)
Response time 8 seconds
Display LCD
Max temperature (º F) 122
Min temperature (º F) 32
Min temperature (º C) 0
Temp range 32 to 122°F
(0 to 50°C)
RH range (Max) 100%
RH range (min) 0%
Wet bulb Yes
CE Compliance Yes
Dimensions 2”W x 10”H x 1”D
Power 2 AAA batteries
Brand Extech
Manufacturer number HT30
Model HT30

Accessories
Qty/Price
Availability

at $17.45 USD/PACKAGE of 6

In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title