Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thickness Gauge, for Paint and Powder Coating

EW-54102-00
$759.00 USD/EACH

  • Wide range unit provides repeatable precision measurements
  • Fast and accurate reading rate – greater than 60 readings per minute
  • Automatically switches to ferrous or non-ferrous for additional flexibility
  • Intuitive on screen instructions for easy set up and use
This easy to use, low cost gauge provides a simple, accurate, and reliable way to measure
coatings on smooth ferrous (steel) and non-ferrous (aluminum) substrates. The gauge is easy to use and provides on screen instructions guiding you through all of the functions in over 20 user selectable languages. The integral Bigfoot probe features a v-groove design allowing you to accurately position on smooth, flat surfaces ensuring repeatable measurements. User selectable metric or imperial units display measurements in microns or mils. The ergonomic design makes the gauge comfortable and easy to hold, and the large easy-to-read angled LCD display is perfect for viewing from all angles.
Unit features auto switching to ferrous or non-ferrous capability making it ideal for measuring paint or powder on both steel and aluminum surfaces. The zero cal feature allows for easy calibration and gauge includes a factory calibration reset if you have no access to an uncoated substrate. Constructed form rugged ABS plastic, this gauge is ideal for any paint and powder coating environment.
Can be used in accordance with: BS 5411 (11) (3), BS 3900 (C5), BS 5599, BS EN ISO 1461, ISO 2178, ISO 2360, ISO 2808 SSPC-PA2 2004, DIN 50984, DIN 50981, ASTM B 244, ASTM B 499 , ASTM D 1400, and ASTM D 1186.
What's Included:
54102-00 includes four check foils (50, 125, 500 & 1000 µm / 2, 5, 20 & 40 mils), soft carry case, and two AAA batteries. 54102-01 includes four check foils (25, 75, 125 & 250 µm / 1, 3, 5 & 10 mils), ferrous checkpiece, non-ferrous checkpiece, soft carry case, and two AAA batteries.
Product Type Thickness Gauge
Description Paint and powder gauge
Accuracy ±3% or ±3 µm (±0.12 mils)
Operating temperature 32 to 120°F (0 to 50°C)
Dimensions (" W) 3
Dimensions (" H) 4.25
Dimensions (" D) 1.25
Power two AAA batteries (included)
Display LCD
Manufacturer number A415FNFI1
Brand ELCOMETER INC
Model 415

Calibrations
Qty/Price
Availability

at $99.00 USD/EACH
Usually ships in 8 days.
Reconditioned & Like New
Qty/Price
Availability
RECOND 54102-00
EW-00299HT

at $494.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title