Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Threaded plug, polyethylene, 3/8" male NPT, 10/pack

EW-30401-51
$10.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $9.00/PACKAGE
50 15% $8.50/PACKAGE
100 20% $8.00/PACKAGE
    Very good chemical resistance. Rated to 200 psi at 77ºF ( 25ºC). Usable from -65 to 190ºF (-53 to 87ºC).
    Product Type Threaded fittings
    NPT(M) (in.) 0.375
    Description Plugs, NPT(M)
    Material HDPE
    Quantity 10
    Pipe size 3/8"
    Manufacturer number P6HDPE 10PK





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title