Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Timer/intervalometer, 115 VAC

EW-08683-90
$356.00 USD/EACH

  • Two independent, programmable memories
  • Convenient parallel AC and logic level outputs
This dual-function timer has two independent programmable memories—program one to control "on-time", the other to control "off-time". Use one memory alone for a single-cycle switching timer, or use both in tandem for a continuously recycling intervalometer.

Time settings entered in memory will remain until another time is substituted—even if the unit loses power. Set time cycle or interval pattern to repeat automatically—no need to manually reset. LED display has floating decimal point and two brightness settings. Accuracy is ±0.015% of full-scale.

Timer can switch resistive loads up to 1200 W as well as most inductive loads. Maximum motor load is 1/3 hp. Parallel AC and logic-level outputs let you integrate the timer into your application system. Timer switches AC power through an AC outlet and a logic-level compatible signal through an output jack. The on/off status of the output jack parallels that of the AC outlet.

Optional foot switch (for remote control) is sold separately. Foot switch operates an extension of the start/reset bar.

Timing capacity 1 to 99 min; 1 to 99 sec; 0.1 to 9.9 sec (switchable)
Product Type Timer/Controllers
Display LED
Resolution 1 min; 1 sec; or 0.1 sec (depending on range)
Power 115 VAC, 60 Hz
No. of programs Two memories (one for on time, one for off time)
Control output 1200 W resistive; 1/3 maximum motor load; most inductive loads
Ambient conditions 0 to 55°C; 0 to 95% humidity (non-condensing)
Dimensions 4"W x 8"H x 3.5"D
No. of circuits One
Accuracy ±0.015% at 10 seconds (at 20°C with no load)

Accessories
Qty/Price
Availability

at $72.00 USD/EACH

Usually ships in 9 days.
Calibrations
Qty/Price
Availability

at $55.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title