Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Titrette Bottletop Burette, 25mL

EW-07910-51
$1,010.00 USD/EACH

  • Burette meets Class A standards for glass burettes!
  • Safety Prime valve allows priming without wasting titrant
  • Mounts directly on bottle to reduce liquid transfer
Burette switches automatically between filling and titrating modes. View dispensed results on the LCD readout with a resolution of 0.01uL. Unit can be easily and quickly disassembled for simple maintenance and cleaning, no servicing is required. Titrating tube can be adjusted horizontally and vertically. Suitable for aqueous or nonaqueous solutions up to 2N.

What's Included:
33mm, 38mm and NS 29/32 polypropylene (PP) bottle adapters, a 170-330mm telescoping filling tube, recirculation tube, 2 colored light shield inspection window, two AAA batteries, performance certificate, and operating manual.
Product Type Dispenser (Bottletop)
Volume (mL) 25
Accuracy ±0.2%
Range (mL) 25
Reproducibility ±0.1%
Wetted parts Borosilicate glass, ceramic, ETFE, FEP, PFA, platinum-iridium, PP, and PTFE
Includes 33, 38 mm & STJ 29/32 PP adapters; fine-tip titrating tube,
Telescoping filling tube (195 to 350 mm), lithium battery, & a performance cerificate
Brand Titrette
Manufacturer number 4761151
Model 4761151

Calibrations
Qty/Price
Availability

at $66.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title