Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Torch Kit with Soldering Tips

EW-97111-10
$68.00 USD/EACH

Usually ships in 9 days.
Qty

  • Combination soldering and flameless heat tool
  • Adjustable flame with temperatures up to 2500°F
Ergonomic design ensures comfort and offers a non-slip grip during extended use. Removable base allows tabletop or handheld operation. Slide lock allows for hands-free, tabletop continuous use and instant off operation. Activate trigger switch with safety pull-down lock. Before using the soldering or heat tip, prevent overheating by extinguishing the ignition flame with the shutter lever. Maximum soldering temperature is 752°F and maximum heat tip temperature is 932°F. Torch powered by butane; order separately below.
What’s included: 5” wire cutter, 5” needle nose pliers, solder tip, heat tip, shrink attachment, polyfoam cutter, hot knife tip, roll of 60/40 solder, removable stand, tip stand with sponge and a carrying case.
Product Type Accessory
Temp range Max solder: 752°F
Max heat tip: 932°F
Dimensions 3 3/4"W x 6 1/2"H x 1 1/3"D

Accessories
Qty/Price
Availability

at $47.50 USD/CASE

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title