Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Tote Tank/ibc Blanket Heater, 42", 120v

EW-09302-10
$1,840.00 USD/EACH

Usually ships in 10 days.
Qty

  • Avoid freezing and increase flow rates of tote tank/IBC contents
  • Built-in manual reset high-limit thermostat offers added versatility
Provide fast uniform heat to your tote tank/IBC contents with this wrap-around blanket heater. The full coverage plug and play system is constructed of a silicone impregnated cloth facing and liner with a 1/4"-thick fiberglass insulation, and is intended for indoor use. Setup and operation is simple—wrap the blanket around your tote tank, secure it with the adjustable nylon straps, and set your desired temperature. Blanket heater will fit any tote tank width from 40"x 40", to 48" x 48".
What's Included:
6-ft power cord with standard 3-prong plug.
Product Type Tote Blanket
Blanket Size 42 in
Min temperature (º F) 50
Min temperature (º C) 10
Max temperature (º C) 70
Diameter 22.3 in
Watts 1440
Power (VAC) 120
Drum Size (gal.) 40 in x 40 in to 48 in x 48 in
Max temperature (º F) 160
Drum Type Drum Heaters
Brand BriskHeat





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title