Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

ToxiPro Single Gas Detector, CO

EW-62864-02
$274.00 USD/EACH

Usually ships in 9 days.
Qty

  • Fully serviceable and reusable detector with real-time readings
  • IP65/IP67-rated protection against water and dust ingress
This fully serviceable and reusable personal gas detector features real-time Peak, STEL, and TWA readings. Detector also has internal "black-box" data recorder. Event logger stores the last 20 events and sensor type, max reading, average reading, time, and duration. Calibration is made easy by use of a single button. Regular maintenance, bump testing, and calibration can be performed using the IQ Express docking station (sold separately). Detectors also feature audible, visual, and vibrating alarms which are set off for Low, High STEL, and TWA readings. Readings are displayed on a large easy-to-see backlit display. Compact, rugged molded-over boot design is IP65/IP67 rated for protection against dust and water ingress. Unit also exceeds IEC 6100-4-3 for level 3 RFI immunity specifications.What's included: Heavy-duty aligator clip and calibration adapter.
Product Type Single Gas Monitors/Detectors
Resolution 1 ppm
Gas Carbon Monoxide
Range 0 to 1000 ppm
Display LCD
Function Low, high, STEL, TWA
Weight 3.9 oz
Alarm 92dB audible, LED visual, vibrating
Alarm set points Low 35 ppm, High 200 ppm
Dimensions 2.25 in W x 3.3125 in H x 1.25 in D
Manufacturer number 54-45-01V
Power 3V lithium battery (included)
Brand ToxiPro
Model 54-45-01V

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title