Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Transfer Pipette, 1.5ml, Graduated, 500/pk

EW-06226-37
$39.00 USD/BOX

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $35.10/BOX
30 15% $33.15/BOX
120 20% $31.20/BOX

  • Easy draw and precision delivery
Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.
Product Type Transfer Pipettes
Max volume (mL) 1.5
Max volume (µL) 1500
Dimensions (" L) 4.625
Increments 0.1mL
Quantity 500
Length 11.6 cm
Applications Reasearch & Testing, Clinical
Graduations 0.3mL
Material LDPE
Brand Cole-Parmer
Manufacturer number 06226-37(282)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title