Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Transfer Pipette, 5.8ml, Graduated, Large Bulb, 500/pk

SI-06226-61
$42.00 USD/BOX

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $37.80/BOX
30 15% $35.70/BOX
120 20% $33.60/BOX

  • Easy draw and precision delivery
Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.
Product Type Transfer Pipettes
Max volume (mL) 5.8
Max volume (µL) 5800
Dimensions (" L) 6.125
Increments 0.25mL
Quantity 500
Length 15.5 cm
Applications Research and Testing
Graduations 1mL
Material LDPE
Brand Cole-Parmer
Manufacturer number 06226-61(222)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title