Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Transfer Pipette, 6ml, Extra Long Stem, 400/pk

EW-06226-69
$48.50 USD/BOX

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $43.65/BOX
30 15% $41.22/BOX
120 20% $38.80/BOX

  • Easy draw and precision delivery
Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.
Product Type Transfer Pipettes
Max volume (mL) 6
Max volume (µL) 6000
Dimensions (" L) 9
Increments N/A
Quantity 400
Length 22.5 cm
Applications Life Sciences, Research, Clinical
Graduations N/A
Material LDPE
Brand Cole-Parmer
Manufacturer number 06226-69(262)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title