Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Tray, drying, Pyrex Brand 3175, autoclavable, 4655 mL, 380 mm L x 255 mm W x 50 mm H, case of 4

EW-34588-26
$92.44 USD/CASE of 4

    Pyrex 3170 heavy duty sterilizing trays are designed to endure hot air or steam sterilization. Pyrex 3175 trays are ideal for drying, staining, or developing and are autoclavable; trays have handles for easy ausage. Both tray models can be used with electophoresis gels and paper chromatography. Made for oven use only; do not place over direct heat.
    Product Type Trays
    Material Glass
    Capacity (Liters) 4.655
    Model 3175-10
    Brand Pyrex
    Dimensions 349 mm L x 249 mm W x 60 mm H
    Manufacturer number 3175-10





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title