Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Tri-Flow Food-Grade Anti-Seize Thread Compound, 9-oz jar

EW-08809-20
$24.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
12 10% $21.60/EACH

  • Anti-seize and thread sealants keep threaded joints workable in process, industrial, and lab applications
Tri-Flow® Food-Grade Anti Seize is a synthetic, non-drying thread sealant and anti-seize with PTFE and other lubricants in a non-melting carrier. It is USDA H-1 rated for incidental contact—chemical and stain resistant. Anti-seize will prevent rust, corrosion, galling, and seizing up to 1800°F (980°C).
Description Food-Grade Anti-Seize
Temp range Up to 1800°F (982°C)
Rating USDA H-1
Quantity Each
Packaging 9-oz jar
Brand Tri-Flow





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title