Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Tri-Flow Food-Grade Grease, 3-oz tube

EW-08809-25
$10.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $9.00/EACH

  • USDA H-1 rated for incidental contact—waterproof, non-emulsifying formula withstands daily washdown
  • Long-lasting pure synthetic grease with PTFE has a temperature range of -10 to 400°F (-23 to 204°C)
  • Prevent metal to metal contact on moving surfaces in any area where incidental contact with foods or potable water might occur
  • Use on gaskets and O-rings, low- or high-speed bearings, bushings, chains, slides, and valves—safe on most plastics and rubber
Description Food-Grade Grease
Temp range -10 to 400°F
(-23 to 204°C)
Rating USDA H-1,
Kosher-approved
Quantity Each
Packaging 3-oz tube
Manufacturer number TF23004
Model TF23004





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title