Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Triple-display clock/timer

EW-94440-00
$25.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $22.50/EACH
10 20% $20.00/EACH
    Triple-display clock/timer features three channels, a count up stopwatch, 500-lap memory, and a clock. All three channels can be operated simultaneously. Memories of all channels can be recalled together. Stopwatch counts up to 24 hours with 0.01-second resolution. Countdown range is 20 hours; countdown and clock functions have a 1-second resolution. Timer counts up to show time elapsed since the alarm.
    What's Included:
    magnetic clip and one AAA battery.
    Timing capacity 24 hr up/20 hr down
    Product Type Digital Multiple Channel Timers
    Display triple LCD, 7/16"H
    Count direction up/down
    Clock Yes
    Alarm 1 min beep
    Resolution 1 sec
    Power one AAA battery
    No. of channels three
    Dimensions 2-1/2"W x 3-3/8"H x 7/8"D (6.4 x 8.6 x 2.2 cm)
    Accuracy ±0.01%
    Brand Cole-Parmer
    Manufacturer number 7153CP

    Accessories
    Qty/Price
    Availability

    at $21.25 USD/PACKAGE of 12

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title