Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Tub Shelf Utility Cart with Three 2-3/4" Tub Shelves, Black

EW-47600-38
$120.00 USD/EACH

Usually ships in 6 days.
Qty

  • Transport tools and equipment easily and efficiently
  • Carts feature 4" (10.1 cm) casters, two with locking brakes
  • Durable plastic carts will never stain, scratch, dent, or rust
  • Steel workstations adjust in height from 24" to 42" in 2" increments
  • Choose from black or gray—contact our Application Specialists for other colors

  • 3-Shelf unit
Tub Shelf Utility Carts
Carts feature molded push handle, 2 3/4" (70 mm) tub-style shelves. 400 lb (181 kg) capacity.
Product Type Utility Cart
Dimensions 61 x 98 x 46 cm (W x H x D)
Dimensions (" W) 24
Dimensions (" H) 38-1/2
Dimensions (" D) 18
No. of shelves 3
Capacity (kg) 181
Capacity (lbs) 400
Color Black
Description Tub shelf cart
Brand LUXOR
Manufacturer number STC111-B





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title