Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Tub assembly, non-sealed, 5L

EW-02658-56
$2,146.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Glass tubs are useful for observation of applications and determination of the optimum fluidizing velocity. The 2- and 5-L units handle samples up to 11 lb (5.0 kg). Required filter bags sold separately.
    Description Single, 5 L
    Materials of construction Glass

    Accessories
    Qty/Price
    Availability

    at $321.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $121.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $117.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $122.00 USD/EACH

    Call 1-888-358-4705 for availability.
    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title