dummy
EW-02658-02
Usually ships in 7 days.
Qty:
Glass tubs are useful for observation of applications and determination of the optimum fluidizing velocity. Model 02658-02 includes a port for a temperature/humidity probe. The 2- and 5-L units handle samples up to 11 lb (5.0 kg). Required filter bags sold separately.
| Description |
Single, 2 L, with port |
| Materials of construction |
Glass |
at $321.00 USD/EACH
Call 1-888-358-4705 for availability.
at $121.00 USD/EACH
Call 1-888-358-4705 for availability.
at $117.00 USD/EACH
Call 1-888-358-4705 for availability.
at $122.00 USD/EACH
Call 1-888-358-4705 for availability.
Build a complete system
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334