Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital with Printer 0.8 cu ft, 120VAC

EW-10780-11
$7,920.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Offer fast, safe, dependable steam sterilization for your lab
  • Sterilize liquids, media, instruments, glassware, clothing, or waste
  • Models available with printer to meet GLP requirements
  • No plumbing or hard-wiring required
These compact benchtop autoclaves are extremely versatile, offering analog or electronic controls and providing a safe and convenient method for the sterilization of solids and liquids. Both analog and electronic models feature 316 stainless steel sterilization chambers and removable trays that resist corrosion. The continuous pressure purge helps eliminate cool air pockets within the chamber, ensuring thorough, even sterilization. A heatinsulated door with double-locking feature prevents opening while the chamber is under pressure to help minimize dangers to lab personnel. All models feature over-temperature cutoff, over-pressure valve, and a low-water level alarm which helps prevent damage to heating elements by signaling the need to refill the reservoir. A drying cycle helps prevent rusting of delicate instruments and helps dry clothing or absorbent materials.
What's Included:
ASME-certified chamber, stainless steel trays, drain tube, and 6-ft power cord.
Product Type Sterilizer
Capacity (cu ft) 0.8
Reservoir capacity (Liters) 3
Chamber size (" D) 18
Chamber size (" Dia) 10
Max temperature (º C) 134
Min temperature (º C) 100
Min temperature (º F) 212
Max temperature (º F) 273
Dimensions (" W) 20
Dimensions (" H) 15
Dimensions (" D) 20
Timer range 3 - 99 mins
Power (VAC) 120
Power (Hz) 50/60
Power (Amps) 11.7
Power (watts) 1400
Chamber construction Stainless Steel
Display LED
Max psi 40
Shelves 4
Manufacturer number 23210410
Brand Brinkmann
Model 23210410





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title