Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Two-Stage Regulator, 2000 scfh Capacity, 320 CGA Fitting

EW-98202-20
$442.00 USD/EACH

Usually ships in 5 days.
Qty
    These dependable regulators deliver gas at constant pressure and volume, from full cylinder inlet pressure to end point working pressure. To determine the regulator you require, see the gas/regulator selection table separately.Two-stage regulators reduce cylinder pressure in two stages. Use first stage to approach working pressure; use second stage to permit precise adjustment or working pressure. Second stage is overload protected.
    Product Type General Purpose Gas Regulators
    Max psi (inlet) 3000
    Process connection 1/4" NPT(M)
    Max Delivery Pressure (psig) 50
    Gauge graduations (outlet) 2 psi
    CGA fitting 320
    Capacity (SCFH) 600
    Gauge graduations (inlet) 100 psi
    Manufacturer number Y12 215B320
    Brand Cole-Parmer





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title