Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Two-Stage Regulator, 210 Capacity, 580 CGA Fitting

EW-98201-42
$433.00 USD/EACH

Usually ships in 5 days.
Qty
    Regulators feature 316 stainless steel diaphragms—ideal for your noncorrosive analytical applications. O-rings of PTFE ensure leak-free operation. Bar stock brass bodies minimize dead space. Automatic reseating valve extends regulators service life. Dual sintered filters reduce gas velocity when opening high-pressure cylinders. Chrome-plated finish prevents tarnish.Two-stage regulators (Cv = 0.044) compensate for variations in supply pressure--only 0.06 psi outlet change per 100 psi inlet change.
    Product Type Analytical Gas Regulators
    Max psi (inlet) 3000 psig
    Max psi (outlet) 25 psig
    Process connection CGA inlet
    1/4" NPT(M) outlet
    1/4" NPT(F) relief & gauge
    Min operating temperature (º C) -40
    Max operating temperature (º C) 74
    Min operating temperature (º F) -40
    Max operating temperature (º F) 165
    Materials of construction 316 SS diaphragm, PTFE O-rings, chrome-plated finish
    Relief valve setting (psig) 150 psig
    Max Delivery Pressure (psig) 25
    Gauge range (outlet) 0 - 60 psi
    Gauge graduations (outlet) 2 psi
    CGA fitting 580
    Capacity (SCFH) 450
    Manufacturer number Y12 244B580
    Brand Cole-Parmer





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title